Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 60mm Bore

  • Mfr # 6012LLUC3/L627

  • Zoro # G2001011


product price: $70.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Bore Dia.
60 mm
Seal/Shield Type
Double Contact Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012LLUC3/L627
Zoro #
G2001011
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
60 mm
Outside Dia.
95 mm
Width
18 mm
Outside Dia. Tolerance
+0/-0.015mm
Outside Diameter
95 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
18 mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
60 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Contact Sealed
Cage Material
Steel
Seal/Shield Type
Double Contact Sealed
Temp. Range
-13 Degrees to 250 Degrees F
Industry Number
3VX630
Bearing Material
Steel
Lubrication
Polyrex EM Grease
Max. RPM
4,100 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-0.015mm
Static Load Capacity
5,200 lb
Dynamic Load Capacity
6,600 lb
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
ISO Rating
Class 0
Number of Rows
One
Cage Type
Pressed
Maximum Temperature
120 Degrees C
ABEC Rating
1
Maximum Speed
4,100 RPM
Closure
Double Sealed
Lubricant Material
Polyrex EM
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
32,500 N
Retaining Ring Groove
No
Includes Retaining Ring
No
Static Radial Load Capacity
23,200 N
Bearing Industry Number
6012
Seal Type
Contact
Finish
Chrome Plated
System of Measurement
Metric
Type
Double Contact Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6012, Bore Diameter 60 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 95 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Polyrex EM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.