Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Sealed, 0.1875 In. Bore

  • Mfr # RA3LL/L627

  • Zoro # G1045676


product price: $19.19
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA3LL/L627
Zoro #
G1045676
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.5 in
Width
0.196 in
Bore Diameter
3/16 in
Outside Diameter
1/2 in
Outer Ring Width
0.196 in
Fillet Radius
0.305 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Nitrile Rubber
Shield Material
Metal
Industry Number
3VX630
Ball Material
Alloy Steel
Seal Type
Contact
Bearing Industry Number
RA3
Retaining Ring Groove
No
Number of Rows
One
Finish
Chrome Plated
Dynamic Radial Load Capacity
1,310 N
Closure
Double Sealed
Ring Material
Alloy Steel
Static Radial Load Capacity
490 N
Includes Retaining Ring
No
Lubricant Material
Not Available
Minimum Temperature
-40 Degrees C
Maximum Speed
41,000 RPM
System of Measurement
Inch
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number RA3, Bore Diameter 3/16 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Dynamic Radial Load Capacity 1,310 N, Fillet Radius 0.305 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.