Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Sealed, 0.2500 In. Bore

  • Mfr # R4LL/2AS

  • Zoro # G3479052


product price: $23.39
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
0.25 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4LL/2AS
Zoro #
G3479052
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.625 in
Width
0.196 in
Outer Ring Width
0.196 in
Fillet Radius
0.305 mm
Outside Diameter
5/8 in
Bore Diameter
1/4 in

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Shield Material
Metal
Industry Number
3VX630
Seal Material
Nitrile Rubber
Ball Material
Alloy Steel
Bearing Industry Number
R4
Finish
Chrome Plated
ISO Rating
Class 0
Seal Type
Contact
Ring Material
Alloy Steel
Maximum Speed
36,000 RPM
Number of Rows
One
Includes Retaining Ring
No
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Dynamic Radial Load Capacity
1,480 N
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
615 N
Closure
Double Sealed
Lubricant Material
Not Available
System of Measurement
Inch
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number R4, Bore Diameter 1/4 in, Closure Double Sealed, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Dynamic Radial Load Capacity 1,480 N, Fillet Radius 0.305 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.