Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Sealed, 0.3750 In. Bore

  • Mfr # R6LLBC3/5C

  • Zoro # G3116504


product price: $32.29
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6LLBC3/5C
Zoro #
G3116504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.375 in
Outside Dia.
0.875 in
Width
0.2812 in
Fillet Radius
0.406 mm
Outer Ring Width
0.281 in
Bore Diameter
3/8 in
Outside Diameter
7/8 in

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
R6LLBC3/5C
Seal Material
Nitrile Rubber
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
315 lb
Lubrication
SRI#2 Grease
Dynamic Load Capacity
745 lb
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
1,400 N
System of Measurement
Inch
Number of Rows
One
Retaining Ring Groove
No
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3,300 N
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Seal Type
Non-Contact
Closure
Double Sealed
Maximum Speed
31,000 RPM
Bearing Industry Number
R6
Finish
Chrome Plated
Lubricant Material
SRI 2
Includes Retaining Ring
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number R6, Bore Diameter 3/8 in, Closure Double Sealed, Outer Ring Width 0.281 in, Outside Diameter 7/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, Dynamic Radial Load Capacity 3,300 N, Fillet Radius 0.406 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.