Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Sealed, 0.5000 In. Bore

  • Mfr # R8LLBC3/5C

  • Zoro # G0823514


product price: $28.49
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8LLBC3/5C
Zoro #
G0823514
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.5 in
Outside Dia.
1.125 in
Width
0.3125 in
Outer Ring Width
0.313 in
Outside Diameter
1 1/8 in
Bore Diameter
1/2 in
Fillet Radius
0.406 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
1,150 lb
Lubrication
SRI#2 Grease
Industry Number
R8LLBC3/5C
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
540 lb
Seal Material
Nitrile Rubber
Bearing Industry Number
R8
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Maximum Temperature
120 Degrees C
Finish
Chrome Plated
Static Radial Load Capacity
2,400 N
Includes Retaining Ring
No
ISO Rating
Class 0
System of Measurement
Inch
Lubricant Material
SRI 2
Closure
Double Sealed
Dynamic Radial Load Capacity
5,120 N
Seal Type
Non-Contact
Number of Rows
One
Maximum Speed
26,000 RPM
Retaining Ring Groove
No
Ring Material
Alloy Steel
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Sealed, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,120 N, Fillet Radius 0.406 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.