Zoro Homepage

Radial Bearing, Sealed, 1.0000 In. Bore

  • Mfr # R16LLB/2AS

  • Zoro # G1588973


product price: $39.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16LLB/2AS
Zoro #
G1588973
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Outside Dia.
2 in
Width
0.5 in
Outer Ring Width
0.5 in
Outside Diameter
2 in
Fillet Radius
0.787 mm
Bore Diameter
1 in

Description

Radial Ball Bearing, Bearing Industry Number R16, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 0.5 in, Outside Diameter 2 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,750 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.