Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Shield, 1.1250 In. Bore

  • Mfr # R18ZZ/2AS

  • Zoro # G2628744


product price: $41.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Bore Dia.
1.125 in
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18ZZ/2AS
Zoro #
G2628744
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
2.125 in
Width
0.5 in
Bore Diameter
1 1/8 in
Outer Ring Width
0.5 in
Fillet Radius
0.787 mm
Outside Diameter
2 1/8 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Industry Number
R18ZZ/2AS
Shield Material
Metal
Seal Material
Synthetic Rubber Molded to a Steel Plate
Ball Material
Alloy Steel
Lubricant Material
Not Available
System of Measurement
Inch
Finish
Chrome Plated
Includes Retaining Ring
No
Bearing Industry Number
R18
Maximum Speed
13,000 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
10,200 N
Number of Rows
One
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Static Radial Load Capacity
7,250 N
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Closure
Double Shielded
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number R18, Bore Diameter 1 1/8 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 2 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,200 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.