Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Shield, 1.2500 In. Bore

  • Mfr # R20ZZ/2AS

  • Zoro # G2768446


product price: $49.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Bore Dia.
1.25 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20ZZ/2AS
Zoro #
G2768446
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2.25 in
Width
0.5 in
Bore Diameter
1 1/4 in
Outer Ring Width
0.5 in
Outside Diameter
2 1/4 in
Fillet Radius
0.787 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
R20ZZ/2AS
Shield Material
Metal
Ball Material
Alloy Steel
Retaining Ring Groove
No
Number of Rows
One
Static Radial Load Capacity
6,850 N
Lubricant Material
Not Available
Ring Material
Alloy Steel
Maximum Temperature
120 Degrees C
Closure
Double Shielded
Finish
Chrome Plated
Cage Type
Pressed
ISO Rating
Class 0
Bearing Industry Number
R20
Dynamic Radial Load Capacity
9,050 N
Includes Retaining Ring
No
Maximum Speed
12,000 RPM
System of Measurement
Inch
Minimum Temperature
-40 Degrees C
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Shielded, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,050 N, Fillet Radius 0.787 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.