
Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Sealed
Mfr # 6004LLB C3
Zoro # G111309730
product price: $26.39
/eaKey Features
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Bore Dia.
20 mm
Seal/Shield Type
Two Seals / Non Contact Type
Type
Deep Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6004LLB C3
Zoro #
G111309730
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Seal/Shield Type
Two Seals / Non Contact Type
Type
Deep Groove
Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.