
Radial/Deep Groove Ball Bearing - 30 Mm Id X 55 Mm Od X 13 Mm W; Single Sealed
Mfr # 6006LB
Zoro # G011309564
product price: $29.89
/eaKey Features
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
One Seal Non Contact
Bore Dia.
30 mm
Type
Deep Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6006LB
Zoro #
G011309564
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Details
Item
Radial Ball Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
One Seal Non Contact
Type
Deep Groove
Cage Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.