
Radial/Deep Groove Ball Bearing - 45 Mm Id X 85 Mm Od X 19 Mm W; Double Sealed
Mfr # 6209LLUC3
Zoro # G311312356
product price: $43.39
/eaKey Features
Seal/Shield Type
Double Sealed
Lubrication
Standard Lubrication
Cage Material
Steel
Width
19 mm
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6209LLUC3
Zoro #
G311312356
UPC #
-
Country of Origin
Japan
Dimensions
Width
19 mm
Bore Dia.
45 mm
Outside Dia.
85 mm
Details
Seal/Shield Type
Double Sealed
Lubrication
Standard Lubrication
Cage Material
Steel
Seal Material
Rubber
Item
Ball Bearing
Temp. Range
Up to 120°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.