
Radial/Deep Groove Ball Bearing - 70 Mm Id X 90 Mm Od X 10 Mm W; Open
Mfr # 6814
Zoro # G211313385
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Standard Lubrication
Bore Dia.
70 mm
Seal/Shield Type
No Seal
Temp. Range
Up to 120°C
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6814
Zoro #
G211313385
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
70 mm
Outside Dia.
90 mm
Width
10 mm
Details
Lubrication
Standard Lubrication
Seal/Shield Type
No Seal
Temp. Range
Up to 120°C
Item
Ball Bearing
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.