
Radial/Deep Groove Ball Bearing - 75 Mm Id X 95 Mm Od X 10 Mm W; Double Sealed
Mfr # 6815LLU
Zoro # G711313434
product price: $275.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Cage Material
Steel
Bore Dia.
75 mm
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6815LLU
Zoro #
G711313434
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
75 mm
Outside Dia.
95 mm
Width
10 mm
Details
System of Measurement
Metric
Item
Radial Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Seal Material
Rubber
Seal/Shield Type
Double Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.