Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Sealed

  • Mfr # R6LLB/C3

  • Zoro # G709124905


product price:  $22.89
/ea

Key Features

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Non-Contact
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
740 lbf3300 N3.30 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
R6LLB/C3
Zoro #
G709124905
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Radial Ball Bearing
Cage Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Non-Contact
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
740 lbf3300 N3.30 kN
Static Load Capacity
315 lbf1400 N1.40 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.