Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed
- Mfr # R12LLBC3
- Zoro # G909116250
product price:Â
$
32.15
/ea
Key Features
Type
Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Number of Rows
Single Row
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- R12LLBC3
- Zoro #
- G909116250
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Number of Rows
- Single Row
- Lubricant Material
- Standard Lubrication
- Seal Type
- Two Seals / Non Contact Type
Dimensions
- Bore Diameter
- 3/4 in
- Outer Ring Width
- 7/16 in
- Outside Diameter
- 1-5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.