
RadialDeep Groove Ball Brg 100 Mm Id X 215 Mm Od X 47 Mm W Single Shielded, 6320Z
Mfr # 6320Z
Zoro # G307668740
product price: $652.99
/ea
Free Shipping & Returns
Key Features
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on One Side
Bore Dia.
100 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6320Z
Zoro #
G307668740
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
100 mm
Outside Dia.
215 mm
Width
47 mm
Details
Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on One Side
Seal Material
Steel
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.