Radial/Deep Groove Ball Brg - 12 Mm Id X 24 Mm Od X 6 Mm W; Double Sealed

  • Mfr # 6901LLU C3

  • Zoro # G509124754


product price:  $43.95
/ea

Key Features

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6901LLU C3
Zoro #
G509124754
UPC #
-
Country of Origin
Japan

Details

Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
Static Load Capacity
330 lbf1460 N1.46 kN
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
710 lbf3200 N3.20 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.