Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded

  • Mfr # 6201Z

  • Zoro # G809125864


product price:  $9.80
/ea
Sold in multiples of 2 for $19.60

Key Features

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
1510 lbf6750 N6.75 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6201Z
Zoro #
G809125864
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
1510 lbf6750 N6.75 kN
Static Load Capacity
620 lbf2750 N2.75 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.