Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Shielded

  • Mfr # 6302 ZZ

  • Zoro # G809125598


product price:  $12.39
/ea

Key Features

Cage Material
Steel
Static Load Capacity
1230 lbf5450 N9.25 kN
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
2850 lbf12700 N12.70 kN
Temp. Range
-40 to 250 ºF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6302 ZZ
Zoro #
G809125598
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Static Load Capacity
1230 lbf5450 N9.25 kN
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
2850 lbf12700 N12.70 kN
Temp. Range
-40 to 250 ºF
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.