Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed

  • Mfr # 6203LLHC3

  • Zoro # G509125645


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Cage Material
Steel
Bearing Material
Steel
Seal Material
Nitrile Rubber
Type
Deep Groove Ball Bearing
Temp. Range
-40 to 250 ºF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203LLHC3
Zoro #
G509125645
UPC #
-
Country of Origin
Canada

Details

Cage Material
Steel
Bearing Material
Steel
Seal Material
Nitrile Rubber
Type
Deep Groove Ball Bearing
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Light Contact
Static Load Capacity
1030 lbf4600 N4.60 kN
Dynamic Load Capacity (Lb.)
2380 lbf10600 N10.60 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.