Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Shielded

  • Mfr # 6203ZZC4

  • Zoro # G909115567


product price:  $8.55
/ea

Key Features

Cage Material
Steel
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Static Load Capacity
1030 lbf4600 N4.60 kN
Dynamic Load Capacity (Lb.)
2380 lbf10600 N10.60 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203ZZC4
Zoro #
G909115567
UPC #
-
Country of Origin
Canada

Details

Cage Material
Steel
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Static Load Capacity
1030 lbf4600 N4.60 kN
Dynamic Load Capacity (Lb.)
2380 lbf10600 N10.60 kN
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.