Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed

  • Mfr # 6303LLBNR

  • Zoro # G609125781


product price:  $17.59
/ea

Key Features

Type
Cylindrical Bore
Outside Dia.
47 mm
Width
14 mm
Cage Material
Pressed Steel
Dynamic Load Capacity
13500 N
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6303LLBNR
Zoro #
G609125781
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
47 mm
Width
14 mm

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Pressed Steel
Dynamic Load Capacity
13500 N
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.