Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Single Sealed

  • Mfr # 6303LB

  • Zoro # G809126045


product price:  $15.89
/ea

Key Features

Cage Material
Steel
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
3370 lbf15000 N15.00 kN
Static Load Capacity
1470 lbf6550 N6.55 kN
Bearing Seal Type
Non-Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6303LB
Zoro #
G809126045
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Cage Material
Steel
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
3370 lbf15000 N15.00 kN
Static Load Capacity
1470 lbf6550 N6.55 kN
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.