Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed

  • Mfr # 6204LLUNR

  • Zoro # G009115856


product price:  $17.89
/ea

Key Features

Cage Material
Steel
Static Load Capacity
1500 lbf6650 N6.65 kN
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
3190 lbf14200 N14.20 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6204LLUNR
Zoro #
G009115856
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Cage Material
Steel
Static Load Capacity
1500 lbf6650 N6.65 kN
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
3190 lbf14200 N14.20 kN
Bearing Material
Steel
Type
Deep Groove Ball Bearing
Bearing Seal Type
Contact
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.