This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield WC87504 C3

Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (Discontinued)

  • Mfr # WC87504 C3
  • Zoro # G909125948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
WC87504 C3
Zoro #
G909125948
UPC #
-
Country of Origin
Japan

Details

System of Measurement
Inch
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Ball Material
Steel
Cage Material
Steel
Bearing Seal Type
Contact
Temp. Range
-40 to 250 ºF
Dynamic Load Capacity (Lb.)
2890 lbf12900 N12.90 kN
Seal Material
Nitrile Rubber
Static Load Capacity
1500 lbf6650 N6.65 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.