This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed 88504

Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (Discontinued)

  • Mfr # 88504
  • Zoro # G809125550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
88504
Zoro #
G809125550
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Dynamic Load Capacity (Lb.)
2890 lbf12900 N12.90 kN
Type
Deep Groove Ball Bearing
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
Temp. Range
-40 to 250 ºF
Bearing Material
Steel
Static Load Capacity
1500 lbf6650 N6.65 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.