
Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed
Mfr # 6304 LLB C3
Zoro # G809125659
product price: $21.15
/eaKey Features
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Non-Contact
Dynamic Load Capacity (Lb.)
3950 lbf17600 N17.60 kN
Temp. Range
-40 to 250 ºF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6304 LLB C3
Zoro #
G809125659
UPC #
-
Country of Origin
United States
Details
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Non-Contact
Dynamic Load Capacity (Lb.)
3950 lbf17600 N17.60 kN
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Static Load Capacity
1780 lbf7900 N7.90 kN
Type
Deep Groove Ball Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.