RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Double Sealed, 6304LLHC3

  • Mfr # 6304LLHC3

  • Zoro # G807668691


product price:  $21.15
/ea

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Light Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6304LLHC3
Zoro #
G807668691
UPC #
-
Country of Origin
United States

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Light Contact
Dynamic Load Capacity (Lb.)
3950 lbf17600 N17.60 kN
Seal Material
Nitrile Rubber
Static Load Capacity
1780 lbf7900 N7.90 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.