Radial/Deep Groove Ball Brg - 20 Mm Id X 52 Mm Od X 15 Mm W; Double Shielded

  • Mfr # 6304ZZ2A

  • Zoro # G109125564


product price:  $18.45
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6304ZZ2A
Zoro #
G109125564
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm

Details

Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Seal Material
Steel
Lubrication
Higher and Lower Temperature Grease
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.