Radial/Deep Groove Ball Brg - 25 Mm Id X 37 Mm Od X 7 Mm W; Double Sealed

  • Mfr # 6805LLU

  • Zoro # G509124952


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Dynamic Load Capacity (Lb.)
1060 lbf4750 N4.75 kN
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6805LLU
Zoro #
G509124952
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Dynamic Load Capacity (Lb.)
1060 lbf4750 N4.75 kN
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Static Load Capacity
665 lbf2950 N2.95 kN
Type
Deep Groove Ball Bearing
Bearing Seal Type
Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.