This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 25 Mm Id X 47 Mm Od X 12 Mm W; Double Sealed 6005LB

Radial/Deep Groove Ball Brg - 25 Mm Id X 47 Mm Od X 12 Mm W; Double Sealed (Discontinued)

  • Mfr # 6005LB
  • Zoro # G109124567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6005LB
Zoro #
G109124567
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Cage Material
Steel
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF
Type
Deep Groove Ball Bearing
Seal Material
Nitrile Rubber
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
2510 lbf11200 N11.20 kN
Static Load Capacity
1320 lbf5850 N5.85 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.