Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Double Sealed

  • Mfr # 6205LLU C4

  • Zoro # G309115808


product price:  $18.19
/ea

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
3480 lbf15500 N15.50 kN
Bearing Seal Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6205LLU C4
Zoro #
G309115808
UPC #
-
Country of Origin
United States

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
3480 lbf15500 N15.50 kN
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber
Static Load Capacity
1760 lbf7850 N7.85 kN
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.