Radial/Deep Groove Ball Brg - 30 Mm Id X 42 Mm Od X 7 Mm W; Double Sealed

  • Mfr # 6806LU

  • Zoro # G209124993


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Dynamic Load Capacity (Lb.)
1160 lbf5200 N5.20 kN
Type
Deep Groove Ball Bearing
Static Load Capacity
820 lbf3650 N3.65 kN
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6806LU
Zoro #
G209124993
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Dynamic Load Capacity (Lb.)
1160 lbf5200 N5.20 kN
Type
Deep Groove Ball Bearing
Static Load Capacity
820 lbf3650 N3.65 kN
Seal Material
Nitrile Rubber
Bearing Seal Type
Contact
Bearing Material
Steel
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.