RadialDeep Groove Ball Brg 30 Mm Id X 47 Mm Od X 9 Mm W Double Sealed, 6906LU

  • Mfr # 6906LU

  • Zoro # G007668316


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Static Load Capacity
1120 lbf5000 N5.00 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6906LU
Zoro #
G007668316
UPC #
-
Country of Origin
Japan

Details

Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Static Load Capacity
1120 lbf5000 N5.00 kN
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
1790 lbf8000 N8.00 kN
Bearing Seal Type
Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.