Radial/Deep Groove Ball Brg - 30 Mm Id X 72 Mm Od X 19 Mm W; Single Sealed

  • Mfr # 6306LB C3

  • Zoro # G109115121


product price:  $39.39
/ea

Key Features

Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
3350 lbf15000 N15.00 kN
Dynamic Load Capacity (Lb.)
6630 lbf29500 N29.50 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6306LB C3
Zoro #
G109115121
UPC #
-
Country of Origin
United States

Details

Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
3350 lbf15000 N15.00 kN
Dynamic Load Capacity (Lb.)
6630 lbf29500 N29.50 kN
Seal Material
Nitrile Rubber
Bearing Seal Type
Non-Contact
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.