Radial/Deep Groove Ball Brg - 35 Mm Id X 100 Mm Od X 25 Mm W; Open

  • Mfr # 6407

  • Zoro # G609124555


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
13710 lbf61000 N61.00 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6407
Zoro #
G609124555
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Temp. Range
-40 to 250 ºF
Type
Deep Groove Ball Bearing
Dynamic Load Capacity (Lb.)
13710 lbf61000 N61.00 kN
Bearing Material
Steel
Static Load Capacity
6960 lbf31000 N31.00 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.