Radial/Deep Groove Ball Brg - 35 Mm Id X 55 Mm Od X 10 Mm W; Double Sealed

  • Mfr # 6907LLB

  • Zoro # G309124664


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Cage Material
Pressed Steel
Outside Dia.
55 mm
Width
10 mm
Type
Round Bore Standard Small
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6907LLB
Zoro #
G309124664
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
55 mm
Width
10 mm

Details

Cage Material
Pressed Steel
Type
Round Bore Standard Small
Seal Material
Nitrile Rubber
Dynamic Load Capacity
9550 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.