
Radial/Deep Groove Ball Brg - 35 Mm Id X 55 Mm Od X 10 Mm W; Open
Mfr # 6907
Zoro # G909124699
product price: $69.99
/eaKey Features
Width
10 mm
Cage Material
Steel
Outside Dia.
55 mm
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6907
Zoro #
G909124699
UPC #
-
Country of Origin
Japan
Dimensions
Width
10 mm
Outside Dia.
55 mm
Bore Dia.
35 mm
Details
Cage Material
Steel
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Item
Ball Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.