Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Shielded

  • Mfr # 6007ZZNR

  • Zoro # G109125038


product price:  $32.65
/ea

Key Features

Cage Material
Steel
Dynamic Load Capacity (Lb.)
3970 lbf17700 N17.70 kN
Temp. Range
-40 to 250 ºF
Type
Deep Groove Ball Bearing
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6007ZZNR
Zoro #
G109125038
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Dynamic Load Capacity (Lb.)
3970 lbf17700 N17.70 kN
Temp. Range
-40 to 250 ºF
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Static Load Capacity
2320 lbf10300 N10.30 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.