Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 27 Mm W; Double Sealed

  • Mfr # 63207 2RS

  • Zoro # G909126013


product price:  $63.15
/ea

Key Features

Outside Dia.
72 mm
Seal Material
Rubber
Cage Material
Steel
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63207 2RS
Zoro #
G909126013
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
72 mm
Bore Dia.
35 mm
Width
27 mm

Details

Seal Material
Rubber
Item
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Double Sealed
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.