Radial/Deep Groove Ball Brg - 35 Mm Id X 80 Mm Od X 34.9 Mm W; Double Sealed

  • Mfr # 63307LLB C3

  • Zoro # G509126055


product price:  $86.65
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Bore Dia.
35 mm
Seal/Shield Type
Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63307LLB C3
Zoro #
G509126055
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
1.374 in

Details

Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C
Seal Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.