Radial/Deep Groove Ball Brg - 4 Mm Id X 13 Mm Od X 5 Mm W; Double Shielded

  • Mfr # 624ZZ

  • Zoro # G209125815


product price:  $18.45
/ea

Key Features

Cage Material
Steel
Static Load Capacity
110 lbf490 N1.40 kN
Type
Miniature / Extra Small Ball Bearing
Dynamic Load Capacity (Lb.)
320 lbf1450 N1.45 kN
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
624ZZ
Zoro #
G209125815
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Static Load Capacity
110 lbf490 N1.40 kN
Type
Miniature / Extra Small Ball Bearing
Dynamic Load Capacity (Lb.)
320 lbf1450 N1.45 kN
Bearing Material
Steel
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.