Radial/Deep Groove Ball Brg - 45 Mm Id X 100 Mm Od X 25 Mm W; Open

  • Mfr # 6309U1

  • Zoro # G209125693


product price:  $71.75
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Bore Dia.
45 mm
Cage Material
Steel
Seal/Shield Type
No Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6309U1
Zoro #
G209125693
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm

Details

Item
Deep Groove Bearing
Single Row/Double Row
Single Row
Bearing Type
Ball Bearing
Cage Material
Steel
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.