Radial/Deep Groove Ball Brg - 45 Mm Id X 85 Mm Od X 30.2 Mm W; Double Sealed

  • Mfr # 63209LLB C3/EM

  • Zoro # G609125828


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Pressed Steel
Type
Deep Groove Ball Bearing
Temp. Range
-40 to 250 ºF
Static Load Capacity
4586 lbf20400 N20.40 kN
Seal Material
Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63209LLB C3/EM
Zoro #
G609125828
UPC #
-
Country of Origin
Japan

Details

Cage Material
Pressed Steel
Type
Deep Groove Ball Bearing
Temp. Range
-40 to 250 ºF
Static Load Capacity
4586 lbf20400 N20.40 kN
Seal Material
Nitrile Rubber
Dynamic Load Capacity (Lb.)
8094 lbf36000 N36.00 kN
Bearing Material
Through Hardened Steel
Bearing Seal Type
Non-Contact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.