RadialDeep Groove Ball Brg 50 Mm Id X 110 Mm Od X 27 Mm W Single Sealed, 6310LU

  • Mfr # 6310LU

  • Zoro # G607668570


product price:  $95.15
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Contact
Dynamic Load Capacity (Lb.)
15390 lbf68500 N68.50 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6310LU
Zoro #
G607668570
UPC #
-
Country of Origin
Japan

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Bearing Seal Type
Contact
Dynamic Load Capacity (Lb.)
15390 lbf68500 N68.50 kN
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Static Load Capacity
8650 lbf38500 N38.50 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.