Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed

  • Mfr # 6311 2RS C3

  • Zoro # G209125976


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
55 mm
Seal/Shield Type
Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6311 2RS C3
Zoro #
G209125976
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Seal Material
Rubber
Lubrication
Standard Lubrication
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.