This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Double Sealed 6311LLB C3

Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W; Double Sealed (Discontinued)

  • Mfr # 6311LLB C3
  • Zoro # G809116091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6311LLB C3
Zoro #
G809116091
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
29 mm

Details

Cage Material
Steel
Lubrication
Standard Lubrication
Seal/Shield Type
Non Contact
Item
Ball Bearing
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.