Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 49.2 Mm W; Double Sealed

  • Mfr # 63311LLU

  • Zoro # G709126121


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
10100 lbf45000 N45.00 kN
Dynamic Load Capacity (Lb.)
17870 lbf79500 N79.50 kN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63311LLU
Zoro #
G709126121
UPC #
-
Country of Origin
Japan

Details

Item
Radial Ball Bearing
Type
Deep Groove
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
10100 lbf45000 N45.00 kN
Dynamic Load Capacity (Lb.)
17870 lbf79500 N79.50 kN
Temp. Range
-40 to 250 ºF
Bearing Seal Type
Contact
Seal Material
Nitrile Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.