Radial/Deep Groove Ball Brg - 55 Mm Id X 80 Mm Od X 13 Mm W; Double Shielded

  • Mfr # 6911ZZ

  • Zoro # G409113919


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Pressed Steel
Outside Dia.
80 mm
Width
13 mm
Dynamic Load Capacity
16000 N
Type
Round Bore Standard Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6911ZZ
Zoro #
G409113919
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
80 mm
Width
13 mm

Details

Cage Material
Pressed Steel
Dynamic Load Capacity
16000 N
Type
Round Bore Standard Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.