Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Shielded

  • Mfr # 6213ZZ C3/EM

  • Zoro # G709125032


product price:  $91.89
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
14270 lbf63500 N63.50 kN
Static Load Capacity
9000 lbf40000 N40.00 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6213ZZ C3/EM
Zoro #
G709125032
UPC #
-
Country of Origin
Japan

Details

Cage Material
Steel
Type
Deep Groove Ball Bearing
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
14270 lbf63500 N63.50 kN
Static Load Capacity
9000 lbf40000 N40.00 kN
Temp. Range
-40 to 250 ºF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.